Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Kraft Paper 24" x 1200 ft., 30 lb. Basis Weight

  • Mfr # 5PGL5

  • Zoro # G1857651


product price: $36.39
/ea

Key Features

Basis Weight
30 lb
Length
1200 ft.
Width
24"
Color
Kraft
Roll Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PGL5
Zoro #
G1857651
UPC #
-
Country of Origin
United States

Dimensions

Length
1200 ft.
Width
24"
Roll Dia.
8 1/2 in
Roll Width
24 in
Roll Length
1,200 ft

Details

Item
Kraft Paper
Basis Weight
30 lb
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Roll Weight
24 lb
Packing Paper Type
Kraft Paper
Bundle Weight
24 lb
Packing Paper Form
Roll

Description

Kraft Paper, Basis Weight 30 lb., Natural, Length 1200 ft., Width 24 In., Roll Dia. 8-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.