Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37020.021.0001

  • Zoro # G1858692


product price:  $2.15
/pk 100, $0.02/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#12
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.021.0001
Zoro #
G1858692
UPC #
087302661382
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
0.377 in
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
Inside Diameter
0.227 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Section Width - Minimum
1/16 in
Bearing Width - Minimum
3/64 in
Minimum Inside Diameter
7/32 in
Outside Diameter - Maximum
3/8 in
Inside Diameter - Maximum
15/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
Helps Prevent Loosening
Thickness Tolerance
+/-0.005 in
Color
Silver
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Lock Washer Type
Split Lock
Removable
Removable
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
For Use With
Small Screws
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes #12, Inside Dia. 0.227 In., Outside Dia. 0.377 In., Thickness 0.056 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Small Screws, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.