
1-1/2" FNPT Bronze Ball Cone Spring Check Valve
Mfr # 6110701
Zoro # G1859313
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Max. Water Pressure - Valves
400 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6110701
Zoro #
G1859313
UPC #
670750632211
Country of Origin
United States
Dimensions
Pipe Size
1 1/2"
Width
2.81"
Overall Height
2-1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Size
1 1/2"
Length
4.94"
Overall Length
4.94 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.