933 Double End Offset 6-Point Socket Wrench, Metric 8mm x 8mm
Mfr # 933
Zoro # G1859739
product price:Â $18.39
/eaKey Features
Finish
Chrome
Overall Length
6 69/100 in
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933
Zoro #
G1859739
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 69/100 in
Socket Sizes
8 x 8mm
Output Drive Size
8mm x 8mm
Socket Depth
11mm
Socket Size
8 mm
Details
Item
Socket Wrench
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Head Style
Fixed Head
Output Drive Type
Hex
Measurement Type
Metric
Socket Shape
6-Point
Head Type
Standard
Non-Sparking
No
Wrench Shape
L
Number of Wrench Heads
2
Tether Style
Not Tether Capable
Insulated
No
Bolt Through Design
Bolt Through Design Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Description
Socket End Wrench, Socket Size 8 mm, Socket Shape 6-Point, Metric, Overall Length 6 69/100 in, Number of Wrench Heads 2, Head Type Standard, Wrench Shape L, Alloy Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.