Dust Cap with Locking Arms, 3 In, 250 psi

  • Mfr # QCG-DC300

  • Zoro # G1860887


product price:  $76.79
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-DC300
Zoro #
G1860887
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Plug Outside Dia.
5-11/16"
Coupling Size
3"
Overall Length
8-11/32"
Socket Inside Diameter
3 5/8 in
For Coupling Size
3"
Socket"side Diameter
3-5/8"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Max. Pressure
250 psi
Gasket Material
Nitrile
Coupling Component
Socket
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Finish/Coating
Natural
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal

Description

Dust Cap, Socket, For Coupling Size 3 in, Body Material Aluminum, Type DC, Coupling Size 3 in, Natural, Plug Outside Dia. 5 11/16 in, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 8 11/32 in, Includes Locking Arm Yes, 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.