Flat Washer, For Screw Size 3/4" , Steel Hot Dipped Galvanized Finish, 10 PK

  • Mfr # U04237.075.0001

  • Zoro # G1863429

CAD Available

product price:  $4.29
/pk 10, $0.43/ea

Key Features

CAD Drawing
Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
1 15/32 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04237.075.0001
Zoro #
G1863429
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 15/32 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in
Inside Diameter
0.813 in
Outside Diameter Tolerance
+/-0.03125 in
Inside Diameter Tolerance
+0.03125 in/0 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASTM F436
System of Measurement
Inch
Thickness Tolerance
0.122 to 0.177 in
Color
White
Type
Standard
Rockwell Hardness
HRC26
Removable
Removable
Material Grade/Class
Through Hardened
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASTM F436
Material Quality Standards
ASTM F436
Resistance Properties
Salt Water-Resistant
Pack Size
Small Pack
For Use With
Structural Bolt
Hardness
26 HCR

Description

HS Washer,3/4" Bolt,St,1-15/32" OD,PK10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products