Reducing Coupling, Stainless Steel, 304, Class 3000, 1/4 in x 1/8 in FNPT

  • Mfr # 4307000500

  • Zoro # G1864082


product price:  $8.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000500
Zoro #
G1864082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Outside Dia.
3/4"
Pipe Size
1/4" x 1/8"
Pipe Size (Fittings)
1/4" x 1/8"
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 3/8 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
2570 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Max. Steam Pressure
1965 psi @ 350 Degrees F
Includes Seal
No
Class
Class 3000
Material Grade
304
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

The ZORO SELECT - 4307000500 is a stainless steel reducing coupling designed to join two pipes of different diameters, facilitating a compact transition within piping systems. Made from 304 stainless steel, it provides corrosion resistance and strength for applications requiring high pressure and chemical resistance. Its threaded connection type with FNPT ends makes it suitable for use in sanitary, chemical, and high-pressure environments. It is rated for operation within specified pressure ranges.

It is designed to operate within specified pressure and temperature limits, supporting reliable performance across demanding conditions.

Material Grade: 304 Stainless Steel, offering corrosion resistance and durability.

Fitting Connection Type: FNPT (Female National Pipe Thread), compatible with threaded piping systems.

Fitting Schedule/Class: Rated in accordance with Schedule 80.

Fitting Side A and B Gender: Both Female, with Side A size of 1/4 in and Side B size of 1/8 in.

Overall Length: 1 3/8 in, providing a compact profile.

Standard Compliance: Threads conform to ASME B1.20.1; materials to ASTM A182; dimensions to ASME B16.11.

Outside Diameter: 3/4 in, suitable for standard piping sizes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.