Gate Valve, Class 200, 1 In, 316 SS

  • Mfr # 4VMW2

  • Zoro # G1865053


product price:  $98.45
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT
Body Material
316 Stainless Steel
Inlet to Outlet Length
2 14/25 in
Valve Max. Fluid Temp.
365 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VMW2
Zoro #
G1865053
UPC #
190735521083
Country of Origin
China

Dimensions

Pipe Size
1"
Inlet to Outlet Length
2 14/25 in
Pipe Size - Valves
1"
Overall Length
2.56 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Height
4.33 in
Nominal Valve Size
1 in
Handle Diameter
3.15 in

Details

Connection Type
FNPT
Body Material
316 Stainless Steel
Item
Gate Valve
Valve Max. Fluid Temp.
365 Degrees F
Valve Class
Class 200
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
4 33/100
Stem Material
316 Stainless Steel
Handle Type
Hand Wheel
Wedge Material
316 Stainless Steel
Handle Material
Aluminum
Body Material - Valves
316 Stainless Steel
Valve Stem Type
Non-Rising
Max. Water Pressure - CWP
200 psi
Stem Type
Non-Rising
Bonnet Style
Screw-In
Seal Material
PTFE
Seat Material
PTFE
For Media
Water
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
54
Maximum Pressure - Steam
15 psi
Bonnet Material
316 Stainless Steel
Operating Temperature - Maximum
365 Degrees F
Wedge Style
Solid
Connection Gender - Side 1
Female
Manufacturer Warranty
2 yr
Connection Gender - Side 2
Female
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-20 Degrees F
Valve Series
VTGA

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 1 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 15 psi, Coefficient of Volume (Cv) 54, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material PTFE, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.