Hand Truck, Nylon, Two-Wheeled, 600 lb.
Mfr # PGCSK19BLK
Zoro # G1865479
product price:Â $86.19
/ea
Free Shipping & Returns
Key Features
Overall Height
49-1/2"
Overall Width
21"
Material
Nylon
Load Capacity
600 lb
Wheel Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGCSK19BLK
Zoro #
G1865479
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
49-1/2"
Overall Width
21"
Wheel Diameter
10"
Details
Material
Nylon
Load Capacity
600 lb
Item
Hand Truck,Nylon,Two-Wheeled,600 lb.
Wheel Type
Pneumatic
Hand Truck Handle Type
Continuous Frame Loop
Description
General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 18 in, Overall Height 48 in, Overall Width 19 in, Nose Plate Depth 7 in, Nose Plate Width 15 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Single-Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Not Applicable, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.