Bridge Cotter Pin, 5/64 in Dia, 1-9/16 in L, 316 Stainless Steel, 25 PK

  • Mfr # WWG-BPS6-217

  • Zoro # G1866821


product price:  $8.99
/pk 25, $0.36/ea

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-BPS6-217
Zoro #
G1866821
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
5/64 in
Shank Length
1-9/16 in
Fits Shaft Dia.
3/8 to 1/2 in
Length
1-9/16 in
Fits Maximum Shaft Diameter
1/2 in
Fits Minimum Shaft Diameter
3/8 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Globally Sourced
Standards
ANSI B18.8.1, ASME B18.8.1

Description

Cotter Pin,5/64 in dia,1 9/16 in L,PK25, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1 9/16 in, Fits Maximum Shaft Diameter 1/2 in, Fits Minimum Shaft Diameter 3/8 in, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Pack Size Small Pack, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.