General Purpose Hand Truck, 400 lb.

  • Mfr # 2W063

  • Zoro # G1867275


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2W063
Zoro #
G1867275
UPC #
190735236840
Country of Origin
Multiple

Dimensions

Overall Height
46 in
Overall Width
20 in
Wheel Diameter
10 in
Noseplate Depth
8 in
Noseplate Width
14 in
Wheel Width
2 3/4 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Nose Plate WxD
14 in x 8 in
Overall HxWxD
46 in x 20 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Red
Load Capacity
400 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Loop
Brake Type
No Caster Brake
Includes Wheel Fenders
Without Wheel Fenders
Frame Type
Rounded Back
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Steel
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Semipneumatic
Includes Load Protector
Without Load Protector
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Profile
Standard
Nose Plate Type
Solid Straight
Nose Plate Material
Steel
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 400 lb, Overall Depth 18 in, Overall Height 46 in, Overall Width 20 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.