3/8" FNPT SS Cross

  • Mfr # 6 FX-SS

  • Zoro # G1869445


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 FX-SS
Zoro #
G1869445
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Fitting Length
2.12 in
Hex Size
7/8"
Pipe Size
3/8"
Pipe Fitting Length
2.12"
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
2 1/8 in
Thread Size
3/8"

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Max. Pressure
5000 psi
Specific Pipe Fitting Shape
Cross
Fittings Sub-Category
Crosses
Application
Air, Natural Gas, Oil
Fitting Side C Gender
Female
Includes Seal
No
Material Grade
316
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side D Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
5,000 psi
Color
Silver
Fitting Side B Gender
Female
Fitting Side D Type
NPT
Fitting Side C Type
NPT

Description

The PARKER 6 FX-SS is a stainless steel pipe fitting in the form of a cross with four openings arranged at 90° in one plane. It is designed to join or split flow among four pipe runs and is available in equal and reducing configurations. Constructed from 316 stainless steel, it is suitable for use with applications involving air, natural gas, or oil. The fitting features FNPT connections with female gender on sides A, C, and D, and a female connection on side B, all with a nominal pipe size of 3/8 inches. Its overall length is 2.12 inches, with a maximum rated pressure of 5000 psi at standard temperature conditions.
Commonly used in plumbing, HVAC, and industrial process piping, it may be selected for systems where multi-line intersections are needed, noting its limitations in high-stress applications due to junction stress concentration.

Key Features:

  • Fitting shape: Cross with four openings at 90° in one plane, used for four-way flow connections
  • Connection types: FNPT on all sides with female gender; nominal size of 3/8 inches
  • Fitting length: 2.12 inches; overall length from end to end
  • Material: Made of stainless steel grade 316
  • Pressure rating: The fitting has a maximum rated pressure of 5000 psi at standard temperature conditions
  • Standards: ANSI B31.1 available
  • Hex size: 7/8 inch for tool engagement
  • Application compatibility: Compatible with air, natural gas, and oil systems within specified parameters
  • Includes no pre-applied thread sealant or seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.