GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb

  • Mfr # F13DBX/827/ECO4P

  • Zoro # G1869533


product price:  $6.95
/ea

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
4-Pin (G24q-1)
Bulb Shape
T4
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F13DBX/827/ECO4P
Zoro #
G1869533
UPC #
043168975940
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 in
Bulb Dia.
1/2 in
Nominal Length
5.0 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
4-Pin (G24q-1)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Color Temperature
2700K
Dimmable
Yes
Lumens
900 lm
Rated Life
17,000 hr
Light Technology
Fluorescent
Light Appearance
2700 to 2999K, Soft White
Bulb Start Type
Rapid
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Shatter-Resistant
No
Bulb Designation
F13DBX/827/ECO4P
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
82
Bulb Primary Application
General Purpose
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Minimum Starting Temperature
32 Degrees F
Color Tuning
No
Bulb Finish
Frosted
Light Color
White
Incandescent Wattage Equivalency
60 W
Trade Number
F13DBX/827/ECO4P

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-1), Bulb Finish Frosted, Trade Number F13DBX/827/ECO4P, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 900 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.