3/4" FNPT Brass Gas Ball Valve Inline

  • Mfr # GB1A

  • Zoro # G1869865


product price:  $19.15
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB1A
Zoro #
G1869865
UPC #
039923279224
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.45 in
Handle Length
1.19 in
Connection Size - Side 2
3/4 in
Handle Height
1.26 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Ball Valve Product Group
Manual
Max. Pressure
600 PSI CWP
Seat Material
RPTFE
Handle Material
Aluminum
Stem Material
Brass
Handle Type
Lever
Features
The NIBCO(R) brass gas ball valve is recommended for use with indoor gas appliance service. The two-piece valve meets the standards for indoor gas appliance connections, and is certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures
Body Material
Brass
Standards
ANSI Z21.15, ASME B16.44, CGA 91-002, CSA 9.1
Seal Material
Nitrile
Type
Two Piece, Gas
Connection Type - Side 2
IPS
Color - Valve Handle
Red
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
125 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 1
IPS
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
600 PSI

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Standard Port, Handle Type Lever, Connection Size - Side 1 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.