Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, 3-Ph, 5 HP, 3490,230/460V, 184JM TCP71005

Pump Motor, 3-Ph, 5 HP, 3490,230/460V, 184JM (Discontinued)

  • Mfr # TCP71005
  • Zoro # G1871003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP71005
Zoro #
G1871003
UPC #
786674001856
Country of Origin
China

Dimensions

Length Less Shaft
12-7/8"
Shaft Length
4-1/4"
Shaft Dia.
7/8"
Overall Length
17-1/8"

Details

Item
Close-Coupled Pump Motor
HP
5
RPM Range
3001-3600
Nameplate RPM
3490
Voltage
230/460
Frame
184JM
Motor Service Factor
1.15
Hz
60
Inverter Rated
Yes
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Includes
Shaft Slinger
Duty
Continuous
Motor Efficiency Group
Energy Efficient
Voltage Compatibility
460, 230/460, 220-230/460
Motor Bearings
Ball
Nominal Efficiency
87.5%
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Frame Material
Cast Iron
Full Load Amps
11.8/5.9
Frame Material
Cast Iron
Phase
3
Standards
UL Recognized (E92588), CSA Certified (LR58484), CC079A

Description

Close-Coupled Pump Motor, 5 HP, Nameplate RPM 3490, Voltage 230/460, 3 Phase, Frame 184JM, Full Load Amps 11.8/5.9, 60 Hz, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 17-1/8 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Cast Iron, Includes Shaft Slinger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.