1/4" MNPT 316 SS Tee

  • Mfr # 4-4-4 MT-SS

  • Zoro # G1872701


product price:  $60.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-4-4 MT-SS
Zoro #
G1872701
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
9/16 in
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
2 3/16 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Thread Size
1/4-18

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Tee
Max. Pressure
8000 psi
Fittings Sub-Category
Tees
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side C Gender
Male
Fitting Side C Type
NPT
Fitting Side A Gender
Male
Fitting Side B Type
NPT
Includes Seal
No
Material Grade
316
Low Lead Compliance Level
Not Compliant
Fitting Side A Type
NPT
Color
Silver
Maximum Operating Pressure
8,000 psi
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Male Tee, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Thread Size 1/4-18, Hex Size 3/4 In., Pressure (PSI) 8000, Temp. Range -425 To 1200 Deg F, Standards ANSI B31.1, ANSI B31.3, ANSI B1.20.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.