Flat Washer, For Screw Size 5/16" , Steel Black Oxide Finish, 100 PK

  • Mfr # U38100.031.0001

  • Zoro # G1873033

CAD Available

product price:  $6.19
/pk 100, $0.06/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U38100.031.0001
Zoro #
G1873033
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16"
Outside Diameter
7/8 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.375 in
Inside Diameter Tolerance
0.37-0.39
Outside Diameter Tolerance
0.868-0.905

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
0.064-0.104 in
Color
Clear
Type
USS Flat Washer
Rockwell Hardness
140HV
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Made in North America
Not Made in North America
Removable
Removable
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Material Grade/Class
Case Hardened
Material Quality Standards
Not Rated
Maximum Temperature
350 Degrees C
For Use With
Grade A/Grade 2 Bolts
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Clear, Inside Diameter Tolerance 0.37-0.39, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products