Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue

  • Mfr # 30230BLUE

  • Zoro # G1873295


product price:  $4.15
/ea

Key Features

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Overall Length
10 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30230BLUE
Zoro #
G1873295
UPC #
032903023015
Country of Origin
United States

Dimensions

Overall L x W x H
10 7/8 in L x 5 1/2 in W x 5 in H
Overall Length
10 7/8 in
Overall Width
5 1/2 in
Overall Height
5 in
Inside Height
4 3/4 in
Inside Width
4 3/8 in
Inside Length
10 1/4 in
Overall WxH
5 1/2 in x 5 in
Outside Height
5 in
Outside Width
5 1/2 in
Outside Length
10 7/8 in
Hopper Height
4 3/4 in

Details

Color
Blue
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.12 cu ft
ESD Conductive
No
For Use With
Mfr. No. 402305KY86, 30231CRY
Includes
Molded Slots for ID Labels, Label Holder
Stacking Capacity
30 lb
Hangable
Hanging Capabilites
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
4
Weight Capacity
30 lb
No. of Divider Slots Long
1
Use Divider No.
Mfr. No. 402305KY86
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
3
Includes Label Holder
Label Holder Included
Resistant To
Alkaline Solutions, Corrosion, Weak Acids
Number of Long Divider Slots
1
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30230BLUE Hang & Stack Storage Bin offers ample storage with its overall dimensions of 10 7/8 in L x 5 1/2 in W x 5 in H. The inside length, width, and height are respectively measured at approximately 10 1/4 inches, 4 3/8 inches, and 43⁄4 inches. This stationary bin is designed to accommodate a maximum load capacity of up to thirty pounds.
Constructed from durable plastic material, the hangable and stackable design of this blue-colored storage bin provides versatility for various organizational needs. It features one divider slot that can be customized according to your requirements. For convenience in identifying contents, it includes molded slots for ID labels as well as a label holder.
This particular model is compatible with Mfr. No.402305KY86 and Mfr.No.30231CRY units for expanded usage options if needed. With its volume capacity of approximately .12 cubic feet, the AKRO-MILS - Hang & Stack Storage Bin presents an adequate solution for managing small items or materials within your business setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.