Speed Reducer, C-Face, 56C, 60:1

  • Mfr # 4RP58

  • Zoro # G1873977


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
29 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4RP58
Zoro #
G1873977
UPC #
190735333587
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Output Torque @ 3/4 HP
1,034 in-lb
Shaft Orientation
Right Angle
Seal Type
Double Lip
Bearings
Ball
Single/Double Output/Universal
Single Output
Reducer Model No.
84175
Max. Output Torque
1,034 in-lb
Solid/Hollow Output Shaft
Solid
Worm Center Distance
3 in
Finish
Powdered Epoxy Paint
Output Torque @ 1 HP
1034 in.-lb.
Gear Type
Worm
Overhung Load
967 lb
Max. Input HP
0.75 hp
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/3 HP
395 in-lb
Frame
56c
Rotation
CW/CCW
Duty
Standard
Worm Gear Material
Bronze
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Pinion Material
Hardened Steel
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/2 HP
651 in-lb
Number of Stages
1
Gear Material
Hardened Steel, Manganese Bronze
Application
Speed Reducer
Nominal Output rpm
29 rpm
Maximum Output Torque
1034 in-lb
Output Shaft Type
Keyed
Maximum Input Speed
1,750 RPM
Gear Ratio
60:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Speed
29 RPM
Maximum Input Horsepower
0.75 hp
Bearing Type
Ball, Tapered Roller
Mounting Orientation
Any Angle
Input Connection Type
C-Face
Motor Frame Designation
56C
Overhung Load Capacity
150 lb

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 3 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1034 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.