3/4" Socket Weld SS Union

  • Mfr # 4307005164

  • Zoro # G1875745


product price:  $21.89
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Union
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
Socket Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4307005164
Zoro #
G1875745
UPC #
092201331908
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size
3/4"
Outside Dia.
2-5/16"
Pipe Size (Fittings)
3/4"
Fitting Side A Outside Diameter
2 5/16 in
Overall Length
2 3/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, MSS SP-83
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Color
Silver
Material Grade
304
For Pipe Schedule
80
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Socket
Fitting Side B Gender
Female

Description

Union, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 2 5/16 in, 3/4 in, Female, Socket

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.