Dayton
C-Frame Motor, Nonstandard, 3/4, 2 In. L
Mfr # 5M065E
Zoro # G1876034
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Shaft Dia. 1/4 in, 5/16 in
- HP 1/40
- Nameplate RPM 3,200
- No. of Speeds 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L 3LC32
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Sleeve 4M070E
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L 4M210E
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L 4M076E
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L 5M064E
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L 4M077E
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball 3HEH1
- FASCO Fasco C-Frame Motor, 1/500 HP, 1100 RPM, 120V, OAO, C-Frame K114
- DAYTON C-Frame Motor, 1 In. L, Stud/Hole, CWSE 4M072E
- DAYTON 120V C-Frame Motor 4M212E
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L 4M211E
- Dayton C-Frame Motors