Painter's Tape, 48 mm W x 55 m L, 5.4 mil Thick, Green, Rubber Adhesive

  • Mfr # 667016

  • Zoro # G1876366


product price:  $9.55
/ea

Key Features

Tape Color
Green
Tape Length
55 m
Tape Width
48 mm
Material
Crepe paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
667016
Zoro #
G1876366
UPC #
068797150483
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
5.4 mil
Tape Core Diameter
3 in
Height
1.89IN
Size
48mm x 55m
Metric Tape Width
48 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
1.9 in
Diameter
4.86"

Details

Item
Painter's Tape
Tape Color
Green
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 150 Degrees F
Standards
ASTM, ASTM D6123, ASTM D6123M-97
Clean Removal Time
8 day
Tape Adhesive Strength
32 oz/in
Rolls/Case
24
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
50 Degrees F
Duct Tape Adhesive
Rubber
Type
8 Day Clean Removal
Tape Tensile Strength
21 lb/in
Series
CP 150
Max. Tape Performance Temp.
150 Degrees F
Temperature Range
50 Degrees to 150 Degrees F
Weight
0.639LB
Elongation
10%
Number of Adhesive Sides
2
Environment
Indoor
Tape Backing Construction
Paper
Tape Adhesive Format
Single-Sided
Adhesion to Steel
30 oz/in
Common Industry
Construction
Minimum Tape Performance Temperature
50 Degrees F
Brand and Series
Painter's Mate CP 150
Tape Sub-Type
Multi-Surface Painter's Tape
Maximum Tape Performance Temperature
150 Degrees F
Product Form
Continuous Roll
Surface Compatibility
Glass, Metal, Wood
Tape Resistance Properties
UV-Resistant
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Tape Type
Painter's Tape
Tape Brand
Painter's Mate

Description

Adhesion to Steel 30 oz/in, Tape Brand Painter's Mate, Clean Removal Time 1 wk, Common Industry General Maintenance and Repair, Indoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series CP 150, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.