This item is Discontinued.

Cash Acme Multi-Turn Stop, Angle, 1/2 Inx 23036-0000

Multi-Turn Stop, Angle, 1/2 Inx (Discontinued)

  • Mfr # 23036-0000
  • Zoro # G1877714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23036-0000
Zoro #
G1877714
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
1/2 in

Details

Item
Multi-Turn Supply Stop
Body Material
Brass
Max. Pressure
200 psi
Temp. Range
40 Degrees to 180 Degrees F
Stem Material
Chrome Plated Brass
Finish
Chrome Plated
Inlet Type
OD Compression
Handle Material
Chrome Plated Brass
Standards
Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
Outlet Type
OD Compression
Body Style
Angle

Description

Multi-Turn Supply Stop, Body Material Brass, Body Style Angle, Standards Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, Handle Material Chrome Plated Brass, Stem Material Chrome Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.