Non-Programmable Thermostat, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T601-2

  • Zoro # G1883056


product price:  $62.49
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T601-2
Zoro #
G1883056
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Overall Height
4 3/8 in
Overall Depth
1 1/16 in
Digit Size
Easy Read
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Battery Backup
Yes
Batteries Included
Yes
Includes
2 AA Batteries, Manual/Install Guide, Screws and Wall Anchors
Temporary Program Override
No
For Use With
Heating and Cooling
Terminal Designations
B, G, O, RC, RH, W, Y
Programmable Fan
No
Temperature Limiting
No
Temporary Temperature Hold
No
Key Pad Lockout
No
Low Battery Indicator
YES
Filter Indicator
No
Automatic Changeover
No
Humidification Control
No
Features
Single Stage 1H/1C
Fan Switching
Auto-On
Remote Sensing Capability
No
Dehumidification Control
No
Display
LCD
Display Type
Digital
Control Type
Push Button
Stages
1H/1C Conventional
Mounting Direction/Shape
Square
Maximum Operating Humidity
90 %
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Backlit Screen Color
Blue
Number of Switches
2
Programming Capability
Not Programmable
Maximum Control Temperature
90 Degrees F
Electrical Connection Type
Hardwired
Mounting Direction
Horizontal, Vertical
Frequency
50 Hz, 60 Hz
Number of Cooling Stages - Conventional System
1
Temperature Control Range
44 Degrees to 90 Degrees F
Application
Heat or Cool
Maximum Operating Temperature
105 Degrees F
System/Fan Settings
Cool-Heat-Off/Auto-On
Battery Type
(2) AA Batteries
Includes Positive Off
Yes
Differential Type
Adjustable
Shape
Square
Temperature Scale
Fahrenheit/Celsius
Changeover Type
Manual
Minimum Control Temperature
44 Degrees F
Temperature Sensitivity
+/-1 Degrees F
Thermostat Type
Low Voltage
Filter Change Reminder
No
Minimum Operating Temperature
32 Degrees F
System Settings
Cool-Heat-Off
Operating Temperature Range
32 Degrees to 105 Degrees F
Millivolt Compatible
Yes
Temperature Differential
0.2 Degrees F to 2 Degrees F
Fan Settings
Auto-On
Amperage
1.5 A
Number of Heating Stages - Conventional System
1
Housing Color
White

Description

Low Voltage Thermostat, Heat or Cool, Manual, Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt, Push Button, Dehumidification Control No, Differential Type Adjustable, Digit Size Easy Read, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 44 Degrees F, Maximum Control Temperature 90 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.