Traffic Cone, PVC, Non-Reflective, 6 in Height, 0.33 lb, Orange

  • Mfr # 6FGY7

  • Zoro # G1886211


product price:  $5.05
/ea

Key Features

Color
Orange
Material
PVC
Height
6 in
Weight
0.33 lb
Outside Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FGY7
Zoro #
G1886211
UPC #
190735540343
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Outside Diameter
4 3/4 in
Base Dimension
6 in
Storage Size Length
6 in
Storage Size Width
6 in
Cone Outside Diameter - Bottom
4 3/4 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
0.33 lb
Standards
MUTCD, NCHRP-350
Traffic Cone Product Group
Traffic Cones
Retroreflective Collar
No
Base Material
PVC
Grabber Top
No
Base Color
Orange
Recessed Collar
No
Base Shape
Square
Traffic Cone Shape
Standard
Meets MUTCD Requirements
No
Legend
Blank
Cone Weight
0.33 lb
Collapsible
No
Reflective Grade
Non-Reflective
Includes Reflective Striping
No
Cone Style
Standard

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 6 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 0.33 lb, Base Shape Square, Cone Outside Diameter - Bottom 4 3/4 in, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.