1/2" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L

  • Mfr # 4LYY5

  • Zoro # G1887164


product price:  $9.99
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
1/2"
SAE or Metric
SAE
Standards
ANSI Standard
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LYY5
Zoro #
G1887164
UPC #
190735854426
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7 in
Drive Size
1/2"
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Standards
ANSI Standard
Impact Rated
Yes
Measurement Type
SAE
Drive Type
Impact
Locking
Yes
Material
Chrome Molybdenum Alloy Steel
Number of Points
4
Output Drive Type
Male Square
Output Drive Gender
Male
Insulated
No
Input Drive Gender
Female
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Square
Socket Extension Type
Standard
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

Product details about the WESTWARD - 4LYY5 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4LYY5 Impact Socket Extension is a standard type socket extension with an overall length of 7 inches. It features a female square input drive and male square output drive, both measuring 1/2". This SAE measurement type tool is designed to accommodate four points, providing versatility for various tasks.
Constructed from durable alloy steel, this impact-rated socket extension is built to withstand high torque applications. Its black oxide finish not only adds aesthetic appeal but also enhances the tool's resistance against corrosion and wear. Despite its robust construction, please note that this product is not insulated or non-sparking.
This Impact Socket Extension adheres to ANSI standards, indicating its reliable performance and quality craftsmanship. The locking feature ensures secure attachment while in use. While it's primarily compatible with tools having a similar drive size (1/2"), it can be used in conjunction with other tools as long as they meet the required specifications. Please remember that although this product has been crafted for durability and reliability, always follow safety guidelines when using any tool or equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.