2" Dia x 18" L 316 SS Flexible Metal Hose

  • Mfr # GZ200FLXFL180

  • Zoro # G1890655


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
18 in
Max. Working Pressure @ 70 F
449 psi
Fitting Size
2 in x 2 in
Fitting Type
M Floating Flange x M Floating Flange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GZ200FLXFL180
Zoro #
G1890655
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
18 in
Fitting Size
2 in x 2 in
Length (In.)
18
Dia. (In.)
2
Static Min. Bend Radius (In.)
5.1
Length
18"
Dynamic Min. Bend Radius (In.)
13 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Max. Working Pressure @ 70 F
449 psi
Fitting Type
M Floating Flange x M Floating Flange
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
32 Degrees to 850 Degrees F
Max. Temp. (F)
850
Hose Material
316 Stainless Steel
Item
Flexible Metal Hose Assembly
Braid Material
304 Stainless Steel
Hose Fitting B Type
M Floating Flange
Hose Fittings
316 Stainless Steel 2 in M Floating Flange x 316 Stainless Steel 2 in M Floating Flange
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fitting A Type
M Floating Flange
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.