24 ft Aluminum Extension Ladder, 300 lb Load Capacity

  • Mfr # D1524-2

  • Zoro # G1894155


product price:  $498.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1524-2
Zoro #
G1894155
UPC #
051751012330
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
18 in
Section Length
12 ft
Overall Height
24 ft
Ladder Height
24 ft
Reach Height - Maximum
23 ft
Rung Depth
1.8 in
Extended Height
21 ft
Fly Width
18.1 in
Standing Height - Maximum
17 ft
Overall Depth
18.1 in
Retracted Height
12 ft
Base Width
18 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
45 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Dual Action Shu-Lok(R)
Series
D1500-2
Rung/Step Spacing
12 in
Includes
Mar Resistant End Caps
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
45 lb
Rung Spacing
12 in
Ladder Material
Aluminum
Adjustment Increments
12 in
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA
Rung Type
D-Rung
Ladder Type
Extension Ladder
Tread Type
Antislip
Number of Rungs
24
Number of Sections
2
Removable Fly
Removable

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 12 ft, Section Length 144 in, Net Weight 45 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.