2 in x 1-1/2 in Butt Weld 316L Stainless Steel Concentric Reducer Schedule 40

  • Mfr # 4381019140

  • Zoro # G1894593


product price:  $15.69
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/2"
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381019140
Zoro #
G1894593
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2"
Pipe Size
2" x 1-1/2"
Fitting Side B Nominal Pipe Size
2 in
Overall Length
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Specific Pipe Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Seal
No
Fitting Side B Type
Butt Weld
Material Grade
316L
Fitting Side A Type
Butt Weld
Color
Silver
Maximum Operating Pressure
Refer to Specification
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Schedule
40

Description

The ZORO SELECT - 4381019140 is a stainless steel concentric reducer designed to join two pipes of different diameters while maintaining centerline alignment. This conical pipe fitting is rated for use in piping systems with specified flow characteristics and provides a smooth axial transition between a 2-inch and a 1-1/2-inch pipe, minimizing turbulence and pressure loss during flow. Constructed from 316L stainless steel per ASTM standards, it is compatible with Schedule 40 piping and intended for use within specified piping system parameters. The fitting connects via butt weld on both ends and has an overall length of 3 inches.

Key Features:

  • Constructed from 316L stainless steel per ASTM standards
  • Rated for use with butt weld connections matching specified pipe sizes
  • Rated for connecting 2" nominal pipe size to 1-1/2" nominal pipe size
  • Compatible with Schedule 40 piping per ASTM standards
  • Designed as a concentric reducer per product specifications
  • Conforms to ASTM A-403/A-403M-88a standards
  • Overall length of 3 inches as specified
  • Finish is consistent with stainless steel material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.