Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intercom, Master

  • Mfr # AD-27AC

  • Zoro # G1895293


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
CSA Certified, cUL Listed, UL Listed
Type
Master, Wall Mount, Gray, Signal Output 100db, Operating Range -31 to 150 Degrees F, 25 W
Master Width (In.)
6 7/10 in
Master Height (In.)
9 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-27AC
Zoro #
G1895293
UPC #
782979208259
Country of Origin
United States

Dimensions

Master Width (In.)
6 7/10 in
Master Height (In.)
9 9/10 in
Master Depth (In.)
5 1/4 in
Overall Width
6 11/16 in
Overall Depth
5 1/4 in
Overall Height
9 7/8 in

Details

Item
Audio Intercom Module
Voltage
120V AC
Standards
CSA Certified, cUL Listed, UL Listed
Type
Master, Wall Mount, Gray, Signal Output 100db, Operating Range -31 to 150 Degrees F, 25 W
Includes
Call Button, Power Cord, Rugged Cast Aluminum NEMA 4X Housing, Volume Control
Product Type
Audio Intercom Module
Speaker Power
25 W
Door Station Interface
Call Buttons
Operating Temperature - Minimum
-31 Degrees F
Control Rank
Primary
Communication Style
Push to Talk
For Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Mounting Style
Surface Mount
Operating Voltage
120V AC

Description

Audio Intercom Module, Master, Wall Mount, Gray, Signal Output 100db, Operating Range -31 to 150 Degrees F, 25 W, Master Depth (In.) 5 1/4 in, Master Height (In.) 9 9/10 in, Master Width (In.) 6 7/10 in, Voltage 120V AC, 0.24A, Standards CSA Certified, cUL Listed, UL Listed, Includes Call Button, Power Cord, Rugged Cast Aluminum NEMA 4X Housing, Volume Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.