Air Chain Hoist, 500 lb. Cap., 15 ft. Lift

  • Mfr # AH500C-15

  • Zoro # G1897061


product price:  $3,544.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
9 11/16 in
Hoist Lift
15 ft
Lift Speed
32 fpm
Air Consumption
29 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH500C-15
Zoro #
G1897061
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
9 11/16 in
Chain Length
16 ft
Housing Width
4 in
Manufacturers Warranty Length
1 yr
Inlet Size
3/8 in NPT
Overall Width
6"
Overall Length
9-11/16"
Lifting Hook Opening Width
29/32 in
Body Length
9 11/16 in
Mfr. Warranty Length
1 yr
Air Inlet Size
3/8 in
Body Width
4 in
Minimum Retracted Length
12 in
Maximum Lifting Length
15 ft
Body Depth
9 11/16 in

Details

Load Capacity
500 lb
Hoist Lift
15 ft
Lift Speed
32 fpm
Air Consumption
29 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
AH
Control
Pull Cord
Min. Between Hooks
12 in
Reeving
1
Standards
ANSI/ASME B30.17
Finish
Acrylic Resin Paint
Brake
Self Adjusting
Color
Yellow
Air Pressure
90 psi
Item
Air Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container, Nickle Plated Load Chain
Noise Level
76 dB
Headroom
12 in
Lifting Hook Material
Carbon Steel
Number of Reeves
1
Minimum Air Pressure
60 psi
Air Inlet Type
NPT
Fixed Lift Speed
32 fpm
Number of Load Chains
1
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Minimum Air Consumption
29 scfm
Programmable
Non-Programmable
Maximum Air Pressure
90 psi
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Self-Adjusting
Controls
Pull Cord
Maximum Lifting Capacity
500 lb
Sound Level
76 dB
Included Components
Chain Container
Overload Protection Included
Yes
Maximum Air Consumption
34 cfm
Includes Clutch
Clutch Not Included
Body Material
Cast Aluminum
Includes Brake
Brake Included
Body Finish
Painted
Mount Type
Hook Mounted - No Trolley
Air Inlet Gender
Female

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 32 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 9 11/16 in, Body Length 9 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.