Float Ball, Round, Self Threaded, 8 In

  • Mfr # P8FLT

  • Zoro # G1897953


product price:  $41.65
/ea

Key Features

Material of Construction
Plastic
Shape
Round
Max. Liquid Temp.
140 Degrees F
Thread Size
3/8"-16
Float Specific Gravity
0.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8FLT
Zoro #
G1897953
UPC #
098268862171
Country of Origin
New Zealand

Dimensions

Thread Size
3/8"-16
Float Dia.
8 in
Overall Diameter
8 in

Details

Item
Float Ball
Material of Construction
Plastic
Shape
Round
Max. Liquid Temp.
140 Degrees F
Float Specific Gravity
0.08
Connection
Internal
Float Weight
0.1 oz
For Use With
Automatic Watering Kits, Stems and Nuzzle Assemblies
Material
Polyethylene
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Fluid Temperature - Maximum
140 Degrees F
Compatible Product Type
Float Valves
Connection Location
Internal

Description

Float Ball, Plastic, Internal Connection, 8 in Float Dia., Float Weight 0.1 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 140 Degrees F, For Use With Automatic Watering Kits, Stems and Nuzzle Assemblies, Float Specific Gravity 0.08

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.