This item is Discontinued.

Akro-Mils Container Dolly, 500 lb. RU843TP1727

Container Dolly, 500 lb. (Discontinued)

  • Mfr # RU843TP1727
  • Zoro # G1901487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RU843TP1727
Zoro #
G1901487
UPC #
032903005967
Country of Origin
Unknown

Dimensions

Platform Length
16 1/2 in
Platform Width
26 7/8 in
Platform Height
4-11/16"
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in

Details

Color
Gray
Load Capacity
500 lb.
Item
Container Dolly
Caster Wheel Type
Swivel
Includes
4 Swivel Casters
Platform Style
Solid, With Lip Up
Caster Wheel Material
Polyolefin
For Use With
Mfr. No. 30293RED, 30293BLUE, 30293YELLO
Number of Caster Wheels
4
Platform Material
Steel

Description

Container Dolly, Load Capacity 500 lb, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.