8-1/4" Quick Change Mop Pad, Blue/White, No Handle

  • Mfr # FGQ88100YL00

  • Zoro # G1902975


product price:  $15.29
/ea

Key Features

Connection Type
Quick Change
Handle Length
No Handle
Handle Material
No Handle
Handle Color
Yellow
Frame Width
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGQ88100YL00
Zoro #
G1902975
UPC #
086876200928
Country of Origin
Viet Nam

Dimensions

Handle Length
No Handle
Frame Width
8 1/4 in
Length
8-1/4"
Width
8-1/4"
Mop Pad Size
8-1/4 in x 8-1/4 in
Frame Depth
8 1/4 in
Overall Width
8 1/4 in
Overall Depth
8 1/4 in

Details

Connection Type
Quick Change
Handle Material
No Handle
Handle Color
Yellow
Item
Mop Pad
Color
Blue/White
Launderable
Yes
Sub-Category
Mop Covers
Series
Hygen
Mop Connection Type
Tabs/Pockets
For Use With
Mfr. No. Q85500
Handle Included
No
Mop Style
Flat
Basic Material
Microfiber
Dry Weight
0.11 oz
End Type
Microfiber
Mop Head Material
Microfiber
Color Coding System
Yes
Mop Head Color
Tan
Material
Microfiber
Features
Holds Up Under Harsh Laundering Conditions, Vertical Polypropylene Scrubber Stripes
Product Type
Wet Mop Head
Resistance Properties
Chemical Resistant
Includes Scrubber
Yes
Includes Handle
No
Chlorine Bleach Safe
Yes
Compatible Manufacturer Part Number
Q85500

Description

Mop Pad, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 8 1/4 in, Overall Depth 8 1/4 in, Launderable Yes, Color Yellow, Dry Weight 0.11 oz, Compatible Grainger Part Number 3HKA6, Compatible Manufacturer Part Number Q85500, Color Coding System Yes, Features Holds Up Under Harsh Laundering Conditions, Vertical Polypropylene Scrubber Stripes, Connection Thread Type Not Applicable, Chlorine Bleach Safe Yes, Includes Handle No, Includes Scrubber Yes, Mop Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.