45° Elbow, 316 Stainless Steel, 3/8 in FNPT, Class 3000

  • Mfr # 4307001254

  • Zoro # G1908681


product price:  $19.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001254
Zoro #
G1908681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Outside Dia.
1-5/16"
Overall Length
1 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 5/16 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Color
Silver
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Class
Class 3000
Material Grade
316
Fitting Side B Gender
Female
For Pipe Schedule
160
Maximum Operating Pressure
Refer to Specification
Includes Seal
No

Description

The ZORO SELECT - 4307001254 is a stainless steel 45 Degree Elbow rated for 45° flow direction change in piping systems. Made from durable 316 stainless steel, it is rated for use in environments requiring corrosion resistance and high strength. The fitting is suitable for various applications involving pipe connection, pressure management, and flow redirection in industrial, process, HVAC, and plumbing systems. It features a Class 3000 pressure rating and a maximum pressure capacity of 3,000 psi at 100°F, with a maximum steam pressure of 2,810 psi at 350°F.

Key Features:

  • Material grade: 316 stainless steel as specified
  • Connection type: FNPT end connections as specified
  • Pressure rating: rated for pressure up to Class 3000 (objective, based on standards)
  • Size: nominal pipe size of 3/8 inches; outside diameter: 1 5/16 inches
  • Angle: 45 degrees as specified
  • Overall length: 1 inch as specified
  • Standards: complies with ASME B1.20.1 threads; materials conform to ASTM A182 and ASME B16.11 standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.