Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/8 in Pipe Size, 100V to 240V AC/DC, High Flow

  • Mfr # 8210P033

  • Zoro # G1912741


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P033
Zoro #
G1912741
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Width
2-5/16 in
Center Line Pipe Center Size
2 in
Overall Height
4-3/16 in
Overall Length
4 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Coil Insulation Class
H
Valve Design
2-Way/2-Position
Coil Enclosure
Watertight
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
3
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
150 psi
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Wattage
1.5 W
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Thread Type
BSPP, NPT
Fluid Temperature - Maximum
180 Degrees F
Response Time
1 sec
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 3, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.