Seymour Midwest
Sprinkler Head Trimmer, 3-1/2 In
Mfr # 85423GR
Zoro # G1916336
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 3 1/2 in
- Overall Length 33 in
- Handle Type T-Grip
- Head Material Steel
- Handle Length 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 6 In 85426GR
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 2-3/4 In 85422GR
- SEYMOUR MIDWEST 4" Sprinkler Head Trimmer 85424GR
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Spray Head 1802AP4PRS
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head 1804AP8PRS
- ORBIT 15' Adj PopUp Sprinkler 54059
- ORBIT SPRINKLER POPUP ADJ 2"" 80301
- ORBIT Professional Series 4 in. H Adjustable Pop-Up Sprinkler 80300
- RAIN BIRD Spray Head for Shrubs, Plastic, 6 In. H 1804F-25
- ORBIT SPRAY HD POPUP TWNQTR 4"" 80328
- RAINBIRD NATIONAL SLS 4 ADJ Arc Spr Head 1804AP4
- Seymour Midwest Sprinkler Heads