Shop All Sprinkler Heads
Kenyon
4" Sprinkler Head Trimmer
Mfr # 85424GR
Zoro # G1620875
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 4 in
- Overall Length 33 in
- Handle Type T-Grip
- Head Material Steel
- Handle Material Steel
Product Information
- Brand Kenyon
- MFR # 85424GR
- Zoro # G1620875
- UPC # 046385854241
- Country of Origin Taiwan, Province of China
- Category Sprinkler Heads
Dimensions
Head Dia. | 4 in |
Overall Length | 33 in |
Handle Length | 5/8 in |
Head Diameter | 4 in |
Details
Description
Sprinkler Head Trimmer, Head Diameter 4 in, Product Type Sprinkler Head Trimmer, Head Material Steel, Overall Length 33 in, Handle Type T-Grip, Features Welded, Handle Length 5/8 in, Handle Material Steel, Shaft 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (498809)
- A & I PRODUCTS Filter Assembly, Double CAV Fuel (1/2" UNF Ports) 6.8" x6.2" x9.2" (A-VPD6851)
- OREGON VersaCut Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180VXLGK095)
- STENS K478 Kenda Tire, 13 X 4.10-6, 2-Ply 160-681 (160-681)
- KENYON Sprinkler Head Trimmer, 7" (85427)
- KENYON Sprinkler Head Trimmer, 6 In (85426GR)
- KENYON Sprinkler Head Trimmer, 10" (85430)
- KENYON Sprinkler Head Trimmer, 2-3/4 In (85422GR)
- KENYON Sprinkler Head Trimmer, 3-1/2 In (85423GR)
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- RAIN BIRD Spray Head for Shrubs, 6 In. H (1804VANS)
- Kenyon Watering & Irrigation