Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P320
Zoro #
G1917386
UPC #
786674029072
Country of Origin
Mexico
Dimensions
Shaft Dia.
7/8"
Shaft Length
4-1/4"
Overall Length
19-1/4"
Length Less Shaft
15"
Description
Close-Coupled Pump Motor, 10 HP, Nameplate RPM 3500, Voltage 230, 1 Phase, Frame 215JM, Full Load Amps 42.0, 60 Hz, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 19-1/4 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel, Includes External Slinger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.