CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub

  • Mfr # 2GKA4

  • Zoro # G1917623


product price:  $4.69
/ea

Key Features

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GKA4
Zoro #
G1917623
UPC #
190735920503
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Pipe Size
3/4 in
Fitting Side 1 Pipe Size
3/4 in

Details

Fitting Connection Type
MNPT x CTS Socket Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule SDR-11
Item
Adapter, CTS
Standards
ASTM D2846
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Specific Fitting Shape
Adapter
Max. Temp.
180 Degrees F
Pipe Fitting Schedule/Class
Schedule SDR-11
Color
Light Yellow
Max. Pressure
100 psi
Pipe Fitting Connection Type
MNPT X CTS Socket Hub
Schedule
SDR-11
Maximum Operating Temperature
180 Degrees F
Application
Tubing Systems
Fitting Side B Connection Type
CTS Socket Hub
Fitting Material
CPVC
Maximum Operating Pressure
100 psi
Precleaned
Cleaned and Bagged
Fitting Side A Connection Type
MNPT
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
MNPT
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Socket
Operating Pressure - Maximum
100 psi
Operating Temperature - Maximum
180 Degrees F

Description

Sweat Fitting Adapter, Application Tubing Systems, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type CTS Socket Hub, Fitting Material CPVC, Fitting Side A Pipe Size 3/4 in, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Cleaned and Bagged, Standards ASTM D2846, Color Light Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.