Welded 316 Stainless Steel Pipe Nipple, 3 in Pipe, 4 in L, 0.216 in Thick, MNPT x MNPT, Threaded End

  • Mfr # T6BNK04

  • Zoro # G1918043


product price:  $32.29
/ea

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNK04
Zoro #
G1918043
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
4 in
Wall Thickness
0.216 in
Outside Dia.
3 1/2 in
Pipe Size
3"
Pipe Size (Nominal)
3"
Inside Dia.
3 1/16 in
Pipe Size (Fittings)
3"
Overall Length
4 in
Nominal Pipe Size
3 in
Outside Diameter
3 1/2 in
Inside Diameter
3 1/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
743 psi @ 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Gravity Flow
No
Side A Gender
Male
Material
Stainless Steel
Maximum Operating Pressure
743 psi @ 650 Degrees F
Side A Connection Type
Threaded
Material Grade
316
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 743 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.