Collapsible Container, Gray, polypropylene, 1.2 cu. ft. Volume Capacity (Discontinued)
- Mfr # RC2415-075
- Zoro # G1918411
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC2415-075
Zoro #
G1918411
UPC #
651588038253
Country of Origin
United States
Dimensions
Inside Length
22-1/2"
Inside Width
13-5/8"
Inside Height
7"
Details
Color
Gray
Load Capacity
100 lb.
Material
polypropylene
Item
Collapsible Container
Volume Capacity
1.2 cu. ft.
Type
Collapsible Container
Description
Collapsible Container, Outside Length 24 in, Outside Width 15 in, Outside Height 7 1/2 in, Color Gray, Material Polypropylene, Volume Capacity 1.2 cu ft, Load Capacity 100 lb, Folded Length 24 in, Folded Width 15 in, Folded Height 3 in, Inside Length 22 1/2 in, Inside Width 13 5/8 in, Inside Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.