Ducting Hose, 1-1/4 In. ID, 50 ft. L, Poly

  • Mfr # 2105-0125-1250

  • Zoro # G1918576


product price:  $81.39
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2105-0125-1250
Zoro #
G1918576
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Bend Radius
1.8 in
Inside Dia.
1-1/4"
Length - Ducting Hose
50 ft.
Bend Radius - Ducting Hose
1.8"
Ducting Hose Bend Radius
1.8"
Inside Dia. - Ducting Hose
1-1/4"
Length
50 ft.
Ducting Hose Inside Dia.
1-1/4"
Ducting Hose Length
50 ft.

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Application
Air, Dust
Material
polypropylene
Color - Ducting Hose
Black
Reinforcement
Plastic
Ducting Hose Max. Pressure
10 psi
Ducting Hose Color
Black
Max. Pressure
10 psi
Max. Pressure - Ducting Hose
10 psi
Type - Ducting Hose
Industrial Ducting Hose
Color
Black
Ducting Hose Type
Industrial Ducting Hose
Material - Ducting Hose
Polypropylene
Ducting Hose Material
Polypropylene
Item
Industrial Ducting Hose
Number of Plies
1
Operating Temp. Range
-40 Degrees to 225 Degrees F
Vacuum Rating
Not Rated
Duct Hose Type
Duct Hose for Air
Hose Tube Material
Polypropylene
Hose Reinforcement Material
Not Reinforced
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 50 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 1.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.