Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Black, CME6351

  • Mfr # CME6351

  • Zoro # G1919701


product price:  $183.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
CME6351
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CME6351
Zoro #
G1919701
UPC #
847816067175
Country of Origin
Multiple

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
CME6351
Upper Boot Material
All Leather
Series
CME6351
Waterproof
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Midsole Material
EVA
Puncture Resistant Insole
No
Insulated
No
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Synthetic Fabric
Conductive
No
Footwear Sole Pattern
Carhartt
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
1.03
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Insulation Type
None
Chemical Resisting Sole
No
Last Number or Name
Ground Force
Metatarsal Guard
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.64
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Shank Type
Nylon
Insole System
Removable
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
400 Degrees F
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
0.36
Waterproof Type
Bootie
Non Metallic Upper
No
Standards
ASTM F2413-18
Completely Non Metallic
No
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Heel Style
Defined Heel
Construction
Cemented
Maximum Heat Rating
400 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Removable
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
400 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.