Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Brown, CME8355

  • Mfr # CME8355

  • Zoro # G1919850


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CME8355
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CME8355
Zoro #
G1919850
UPC #
847816067700
Country of Origin
Multiple

Dimensions

Size
11
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CME8355
Upper Boot Material
All Leather
Series
CME8355
Waterproof
Yes
Removable Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.36
Footwear Sole Pattern
Carhartt
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Insulated
No
Footwear Construction Type
Cemented
Last Number or Name
Ground Force
Standards
ASTM F2413-18
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.64
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
400 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Metatarsal System
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Waterproof Type
Bootie
Non-Marking Sole
Yes
Shank Material
Nylon
Toe Shape
Round
Chemical Resisting Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Dry
1.03
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulation Type
None
For Outdoor Traction
No
Insole System
Removable
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.54, Dairy Tile (Oily): 0.37, Dairy Tile (Wet): 0.36, Dairy Tile(Oily/wet): 0.40
Slip Resistant
Yes
Upper Material
Leather
Metatarsal Guard Style
None
Upper Color
Brown
Style Family
8-Inch Work Boot
Maximum Heat Rating
400 Degrees F
Heel Definition
Defined Heel
Insole Technology
Removable
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
400 Degrees F
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.