1/2" x 3/8" FNPT 316 SS Reducing Coupling

  • Mfr # 60RC111N012038

  • Zoro # G1921141


product price:  $5.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60RC111N012038
Zoro #
G1921141
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"
Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size
1/2" x 3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
44.4 mm
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Reducing Coupling
Max. Pressure
300 psi
Fittings Sub-Category
Couplings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Includes Seal
No
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Fitting Side A Pipe Threading
18
Fitting Side B Gender
Female
Class
Class 150
Material Grade
316
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, 1/2 in, 18, 1/2 In.-14, 3/8 in, Female, Threaded, 3/8 in, 14, 1/2 In.-14, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.