3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNK1

  • Zoro # G1921814


product price:  $24.89
/ea
Sold in multiples of 12 for $298.68

Key Features

Pipe Size - Nominal
3 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6WNK1
Zoro #
G1921814
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3 in
Overall Pipe Length
2.5 in
Wall Thickness
0.188 in
Inside Dia.
3 1/16 in
Pipe Size (Fittings)
3"
Outside Dia.
3 1/2 in
Pipe Size
3"
Overall Length
2 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 1/16 in
Outside Diameter
3 1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Item
Nipple
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Max. Pressure
930 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on One End
Schedule
Schedule 40
Side A Gender
Male
Material Grade
316
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Unthreaded
Material
Stainless Steel
Maximum Operating Pressure
930 psi
Side A Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 930 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.