One-Hole Compression Lug, 8 AWG Max, 5/16 in Stud, Long Barrel, Aluminum, Blue

  • Mfr # 60103-TB

  • Zoro # G1923546


product price:  $6.57
/ea

Key Features

Cable Size
8 AWG
Connector Type
Long Barrel
Width
0.6"
Material
Aluminum
Length
1.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60103-TB
Zoro #
G1923546
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
8 AWG
Width
0.6"
Length
1.56"
Barrel Length
Long
Length (Straight Wireway)
1.63 in
Barrel Size
Long
Tongue Thickness
0.06 in
For Stranded Aluminum Wire Size - Maximum
8 AWG
Tongue Width
0.6 in
For Wire Size
8 AWG
For Stud Size
5/16 in
For Stranded Copper Wire Size - Maximum
8 AWG
Tongue Length
0.91 in
Overall Length
1.56 in
Overall Width
0.6 in
Barrel Outside Diameter
0.28 in
AWG size
8

Details

Connector Type
Long Barrel
Material
Aluminum
Color Code
Blue
Plate Material
Electro Tin
Item
One-Hole Compression Lug
Standards
CSA Certified, UL Listed
Die Code
24
Tongue Style
Standard
Construction
Wrought Aluminum
Peep Hole
No
Hole Center to End
0.44 in
Maximum Voltage
35 kV AC
For Conductor Material
Copper
Special Features
High-Conductivity
Tongue Angle
Straight
Inspection Hole
No
For Wire Type
Solid, Stranded
Contact Finish
Tin
Finish
Tin-Plated
Die Color
Blue
Number of Studs
1
Voltage Rating
600V to 35KV
Marking
Standard
Barrel Shape
Standard
Hole Shape
Round
Insulated
No
Connecting angle
180° (horizontal)
Insulation
None
Surface protection
Tinned
Number of mounting holes
1
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.28 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.