Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # LWLIS0370USA-100BX

  • Zoro # G1923713


product price:  $10.15
/pk 100, $0.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0370USA-100BX
Zoro #
G1923713
UPC #
096653489583
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.67 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.377 in
Inside Diameter - Maximum
3/8 in
Outside Diameter - Maximum
43/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+0.01 in
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 3/8 In, Inside Dia. 0.377 In, Outside Dia. 0.670 In, Thickness 0.070 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.