
7/16" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit with 3-Flat Shank
Mfr # KFDML7/16
Zoro # G1924057
product price:Â $5.99
/ea
Sold in multiples of 6 for $35.94
Key Features
Overall Length
4-1/2 in
Flute Length
2-7/8 in
Number of Flutes
2
Material
High Speed Steel
Finish
Black, Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KFDML7/16
Zoro #
G1924057
UPC #
887861037891
Country of Origin
China
Dimensions
Overall Length
4-1/2 in
Flute Length
2-7/8 in
Size
7/16 in
Details
Number of Flutes
2
Material
High Speed Steel
Finish
Black, Gold
Point Angle
135
Shank Type
3-Flat
Point Style
Split Point
Description
Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.